9.3W 1-Light Medium E-26 LED Vanity Fixture in Blacksmith

You last purchased this on
 
Seagull Lighting

Winnetka 9.3W 1-Light Medium E-26 LED Vanity Fixture in Blacksmith

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Winnetka 9.3W 1-Light Medium E-26 LED Vanity Fixture in Blacksmith

  • Fast #
  • Part #V44660EN3839
  • Item #7551573
  • Manufacturer Part #44660EN3-839
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blacksmith Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixture can be mounted in the up or down position for a customized look
  • An ENERGY STAR® qualified lighting fixture uses LED bulbs to offer savings without sacrificing performance, features and comfort
  • Supplied with 6.5-inches of wire
  • Meets Title 24 energy efficiency standards
  • Fixture may be mounted in the up or down position
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
  • C-UL-US listed for damp locations
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Winnetka
Color Finish Category:
Blacks
Color Finish Name:
Blacksmith
Color Rendering Index:
90
Color Temperature:
3000
Cord Length:
6-1/2 ft
Depth:
7-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Satin Etched
Green Product:
Yes, Energy Star
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lumens:
800
Material:
Steel
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
9.5 W
Weight:
2.44 lb
Width:
6 in