0 items

Seagull Lighting Yorktown 13-1/4 in. 100 W 1-Light Medium Wall Lantern in Forged Iron

S84049185

Color Finish

(Pricing is for Forged Iron)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Yorktowne - Forged Iron Collection
  • Decorative Forged Iron Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Yorktown
Color Finish
Forged Iron
Color Finish Category
Iron Tones
Depth
10 in
Glass Type
Swirled Marbleized
Height
13-1/4 in
Length
10 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Power Source
Hardwired
UL Listed
Yes
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday