Zire ZIRE EMBODIES SIMPLE CLEAN LI

Part #GL419030105  |  Item #7923309  |  Manufacturer Part #4190301-05

Type:

GL419030105
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Zire collection
  • 1 A19 Medium 75 watt light bulb
  • Etched / white inside glass shade
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Zire

Color Finish: Chrome

Color Finish Category: Chromes

Cord Length: 6-1/2 ft

Depth: 6-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched/White

Height: 7-7/8 in

Indoor Outdoor: Indoor/Outdoor

Length: 6-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Modern

Material: Steel

NSF Certified: No

Number Of Lights: 1

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Vanity

Smart Home Enabled: No

Style: Modern

Type: GL419030105

UL Listed: No

Volts: 120V

Watts: 75

Weight: 1.52

Width: 4-3/8 in