Seal-Fast 1-1/2 in. MNPT Carbon Steel Combination Nipple

SSFS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Low Pressure Discharge, Suction Service
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday