1-1/2 in. Steel Plated Round Hole Strainer

You last purchased this on
 
Seal-Fast

1-1/2 in. Steel Plated Round Hole Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seal-Fast

1-1/2 in. Steel Plated Round Hole Strainer

  • Fast #
  • Part #SRH20B
  • Item #5049869
  • Manufacturer Part #RH20B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Steel
Product Type:
Round Hole Hose Strainer