2-1/2 in. Female Coupler x MNPT Aluminum Coupling

Part #SB250IAL  |  Item #4113852  |  Manufacturer Part #B250IAL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #SB200IALItem #4113845Mfr. Part #B200IAL

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2-1/2 in

    Part #SB250IALItem #4113852Mfr. Part #B250IAL

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #SB400IALItem #4113841Mfr. Part #B400IAL

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Female Coupler

End Connection 2: MNPT

End Connections: Female Coupler x MNPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: [Aluminum, Rubber]

Material Type: Buna-N

Maximum Pressure: 150 psi