Seal-Fast
2 in. Female Coupler x MNPT Aluminum Coupling
Part #SB200IAL | Item #4113845 | Manufacturer Part #B200IAL
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: Female Coupler
End Connection 2: MNPT
End Connections: Female Coupler x MNPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Material: [Aluminum, Rubber]
Material Type: Buna-N
Maximum Pressure: 150 psi