Seal-Fast
2 in. Steel Plated Round Hole Strainer
Part #SRH25B | Item #1674473 | Manufacturer Part #RH25B
Fitting Sizes
Product Details
Documents
Specifications
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Material: Steel
Product Type: Round Hole Hose Strainer