20 ft. Suction Hose

Part #SGR20020CALXMP  |  Item #4320667  |  Manufacturer Part #GR20020CALXMP

Length:

20 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 2 in

FM Approved: No

Length: 20 ft

Material: Plastic

UL Listed: No