3 in. FIP x Male Adapter Aluminum Coupling
3 in. FIP x Male Adapter Aluminum Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- Adapter
- End Connections:
- FIPS x Adapter
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Aluminum, Rubber
- Material Type:
- Buna-N
- Pressure - Maximum:
- 150 psi