Seal-Fast

3 in. Round Hole Strainer

Part #SRH35B  |  Manufacturer Part #RH35B

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 3 in

Drain Component Type: Strainer

IAPMO Listed: No

Trim Ring: No