50 ft. x 2 in. Blue PVC Discharge Hose

Part #SLD20050CEAL  |  Item #5049875  |  Manufacturer Part #LD20050CEAL

Call for Pricing EACH

Pipe Tubing Size:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: Hose

End Connection 2: Hose

End Connections: Hose

Length: 50 ft

Material: Plastic

Material Type: PVC

Pipe Tubing Size: 2 in