0 items

Seal-Fast FIP x Male Adapter Aluminum Coupling

SAIAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FIP
End Connection 2
Male Adapter
End Connections
FIP x Male Adapter
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Aluminum, Rubber
Material Type
Buna-N
Maximum Pressure
150 psi

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday