0 items

Seal-Fast Male Adapter x MNPT Aluminum Coupling

SFIAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Male Adapter
End Connection 2
MNPT
End Connections
Male Adapter x MNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Aluminum, Rubber
Material Type
Buna-N
Maximum Pressure
150 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday