Seal-Tite

12 in. Metal Starting Collar in Round Duct

Part #S4N172601200000  |  Manufacturer Part #4N172601200000

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 12 in

Duct Shape: Round

Length: 6 in

Material: Metal

Type: S4N172601200000