6 x 12 x 6 in. Straight Boot Galvanized Metal 26 ga

You last purchased this on
 
Seal-Tite

6 x 12 x 6 in. Straight Boot Galvanized Metal 26 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seal-Tite

6 x 12 x 6 in. Straight Boot Galvanized Metal 26 ga

  • Fast #
  • Part #S4E137006120600
  • Item #7690857
  • Manufacturer Part #4E137006120600
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
26 ga
Length:
6 in
Material:
Metal
Width:
12 in