Seal-Tite

9 x 12 in. 1.5 mil Anti-static Flat Bag (Case of 2000)

Part #HP148331  |  Manufacturer Part #NA

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Pink

Length: 12 in

Package Quantity: Case of 2000

Product Type: Flat Bag

Thickness: 1.5 mil

UL Listed: No

Width: 9 in