Sealant TIGHT BV L/OUT
Sealant TIGHT BV L/OUT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve handle is removed and stored within the unit and the valve stem is concealed for a secure lockout - up to 5 padlocks (sold separately - shackle diameter up to 9/32")
- Covers valve stem for secure lockout tagout
- Seal Tight™ device works on virtually all valve sizes and in all applications - effectively lockout valves from 3/8" to 4"
- Lightweight, flexible lockout device is easily carried to the job and then folded for compact storage in safety toolboxes
- Fits virtually all types of pipe including insulated, PVC and metal
Specifications
- Color Finish Name:
- Red
- Type:
- M468L
- Valve Size:
- 3/8 in - 4 in