5 ft. Air Conditioner Shoulder Sling
5 ft. Air Conditioner Shoulder Sling
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Holds up to 50 lbs
- Integrated clasp hooks
- Makes carrying gear safe and easy
- Adjustable length, up to 5'
- D-shaped, 4" gate hooks
- Pockets for storing parts and hardware
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3 in
- Indoor Outdoor:
- Indoor
- Length:
- 60 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Sling
- UL Listed:
- No