Battery Wi-Fi Inspection Camera
Battery Wi-Fi Inspection Camera
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High definition camera (720p)
- Scope probe: 8.5 mm diameter
- High speed Wi-Fi network
- Makes carrying gear safe and easy
- Integrated phone mount
- Android and iPhone apps easily downloaded
- Integrated LED light
- Waterproof camera and probe
- Includes 3' camera probe
- Hook, mirror, and magnet attachments
Specifications
- Application:
- HVAC/R Systems
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 9 in
- Indoor Outdoor:
- Indoor
- Length:
- 6 in
- Material:
- Plastic
- Maximum Temperature:
- 113
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Battery
- Smart Home Enabled:
- Yes
- Temperature Range:
- 32 to 113 Deg F
- Type:
- SWS100
- UL Listed:
- No
- Width:
- 2-1/2 in
- Wireless Communication - FEI:
- Wi-Fi