Flame Sensor Cleaner
Flame Sensor Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Prevents false starts
- Convenient key ring
- Easily clean dirty flame sensors
Documents
Specifications
- Application:
- HVAC
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Indoor Outdoor:
- Indoor
- Length:
- 2 in
- Material:
- Steel
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Flame Sensor
- Width:
- 7/8 in