Wall Mount Data Logger for Seametric IP TX EX WMX WMP and WT Flow Meters
DL76 Wall Mount Data Logger for Seametric IP TX EX WMX WMP and WT Flow Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for custody transfer regulation and peak demand monitoring
- Easy to set-up, easy to use
- Perfect for water usage monitoring, reporting, and management
- Data retrieval with laptop computer
- Single data retrieval device serves multiple data loggers
- User-selected sampling interval
- Weeks/months/years data storage
Specifications
- Battery Size:
- C, 3.6V
- Battery Type:
- Lithium
- Brand Model Compatibility:
- Seametric IP, TX, EX, WMX, WMP and WT Flow Meters
- Collection:
- DL76
- ISO:
- ISO9001:2008
- Maximum Temperature:
- 130
- NEMA:
- NEMA 4X/IP66
- Power Source:
- Battery
- Product Type:
- Data Logger