SPX Low Flow Sensor 3/4 in. FNPT Polypropylene/EPDM

You last purchased this on
 
Seametrics

SPX Series SPX Low Flow Sensor 3/4 in. FNPT Polypropylene/EPDM

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seametrics

SPX Series SPX Low Flow Sensor 3/4 in. FNPT Polypropylene/EPDM

  • Fast #
  • Part #SSPX075
  • Item #5089983
  • Manufacturer Part #SPX-075
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chemical resistant materials
  • Simple and durable
  • Low flows from 0.07 gpm
  • The pulse output of these meters is compatible with many different types of controls, including a full range of sea metrics rate displays and controls
  • The SPT offers greater chemical resistance with a Teflon® body and cover
  • Polypropylene body, is an economical choice for metering water or low corrosion fluids
  • Requires Certification

Specifications

Case Material:
Polypropylene, Acrylic
Collection:
SPX Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Flow Rate:
0.2 gpm - 20 gpm
ISO:
ISO 9001:2008
Length:
4-1/10 in
Material:
Plastic, Rubber
Material Type:
Polypropylene, EPDM, Acrylic
Maximum Temperature:
160
Pressure - Maximum:
150 psi
Product Type:
Flow Meter
Waterworks Application:
Irrigation
Width:
2-1/5 in