Seametrics

1-1/2 in. MNPT Adjustable Depth Insertion Magmeter Sensor 316 SS 3-10 in. Piping

Part #SEX110S  |  Manufacturer Part #EX110S

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The EX100/200-Series are adjustable depth insertion magmeters that fit 3” to 48” pipe
  • No moving parts so they operate reliably in a variety of temperature, pressure and turbid conditions
  • Hot Tap models have isolation valves that allow for installation and removal while under pressure
  • Available Options: Sensor Mounted Flow Display, Bi-Directional Output and Immersability

Specifications

CE Approved: Yes

End Connection 1: NPT

End Connection 2: NPT

Fits Pipe Size: 3 in - 10 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

ISO Specifications: ISO9001:2008

Material: Aluminum, Hastelloy, Plastic, Rubber, Stainless Steel

Material Type: 316 SS, EPDM, PVDF

Maximum Pressure: 200 psi

Maximum Temperature: 200

Power Source: DC

Type: Flow Sensor