Seametrics
1-1/2 x 1-1/2 in. Eco Brass Alloy Pulse Water Meter
Part #SMJNR1501G | Item #5090345 | Manufacturer Part #MJNR150-1G
Fitting Sizes:
1-1/2 in x 1-1/2 inProduct Details
Lead Law Compliant
Specifications
End Connection 1: Meter
End Connection 2: Meter
End Connections: Meter
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in x 1-1/2 in
Flow Rate: 88 gpm
Lead Law Compliant: Yes
Length: 15-5/8 in
Material: Brass Alloy
Maximum Pressure: 150 psi
Maximum Temperature: 105
NSF Certified: Yes
NSF Specifications: NSF 61