Seametrics

6 x 6 in. Welded Steel, Rubber and Die Cast Aluminum Flanged Water Meter

Part #SWMX104600GPMGT  |  Manufacturer Part #WMX104-600-GPM/GT

Fitting Sizes:

6 in x 6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in x 6 in

Flow Rate: 1200 gpm

Lead Law Compliant: Yes

Length: 12-27/100 in

Material: [Welded Steel, Rubber, Die Cast Aluminum]

Maximum Pressure: 150 psi

Maximum Temperature: 130

NSF Certified: Yes

NSF Specifications: NSF 61