0 items

Seametrics Flanged Electromagnetic Flowmeter

SIMAG4700000DXXX0

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced display interface and electronics
  • IP68 submersible housing and electronics
  • Ideal for raw water, wastewater and potable water
  • Minimal straight run required
  • No moving parts for low maintenance and long life
  • This magmeter requires no maintenance in applications where debris would impede mechanical meter

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Flow Rate
1285 gpm
Length
10-6/25 in
Material
Ductile Iron
Maximum Pressure
150 psi
Maximum Temperature
130
NSF Certified
No
NSF Specifications
NSF 61
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday