12 in. DC Power Remote Display Flanged Magmeter with Cable

You last purchased this on
 
Seametrics

iMAG 4700 Series 12 in. DC Power Remote Display Flanged Magmeter with Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seametrics

iMAG 4700 Series 12 in. DC Power Remote Display Flanged Magmeter with Cable

  • Fast #
  • Part #S1200F1XD1XXX006S0
  • Item #7937556
  • Manufacturer Part #1200-F1-X-D1-X-XX-006S-006
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for raw water, wastewater and potable water
  • Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
  • Most economical flanged electromagnetic flow meter on the market
  • Made in the USA
  • Power/output cable allows outputs for use with a variety of Seametrics and other displays and controls for remote reading and telemetry applications
  • 4-20mA loop, HART protocol, high speed digital and Modbus® protocol outputs are optional on the externally powered units, depending on model
  • Bidirectional flow reading is standard with totals available in forward, reverse, net flow, batch forward flow and batch reverse flow. Batch totals can be reset
  • Display can be meter mounted or remote and both rate and total indication are standard
  • Grounding rings recommended
  • Rated IP68 for applications where the meter may be operated under water to a depth of at least 10' continuously
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Battery Size:
7.2V, D
Battery Type:
Lithium
Cable Length (ft):
20 ft
Coating:
Powder Coated, Epoxy
Collection:
iMAG 4700 Series
Diameter - Inside 1:
10-11/20 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Flow Rate:
11565 gpm
ISO:
ISO 9001
Length:
19-17/25 in
Material:
Welded Steel
Maximum Temperature:
158
NEMA:
NEMA IP68
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Magmeter
UL Listed:
No
VA Cat 60 Hz:
264
Volts:
36V
Waterworks Application:
Sewer