iMAG 4700 Series 4" Electromagnetic Flowmeter Integral Register Battery Powered Flanged

Part #SIMAG47000400BXXX0  |  Item #7046512  |  Manufacturer Part #IMAG4700-0400-BXXX-000

Call for Pricing EACH

Fitting Sizes:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The iMAG-Series is the most economical flanged electromagnetic flowmeter on the market
  • Ideal for raw water, wastewater and potable water
  • Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
  • The display can be meter mounted or remote, and both rate and total indication are standard
  • iMAG-Series meters are rated IP68 for applications where the meter may be operated under water to a depth of at least 10 feet continuously
  • Bidirectional flow reading is standard with totals available in forward, reverse, net flow, batch forward flow, and batch reverse flow. Batch totals can be reset
  • A power/output cable allows outputs for use with a variety of Seametrics and other displays and controls for remote reading and telemetry applications
  • 4-20mA loop,HART protocol, high speed digital, and Modbus® protocol outputs are optional on the externally powered units, depending on model
  • Made in the USA

Specifications

ANSI Specifications: ANSI Class 150

Battery Size: 3.6V

Battery Type: Lithium

CE Approved: Yes

Case Material: Steel

Coating: Epoxy

Collection: iMAG 4700 Series

Color Finish: [White, Blue]

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Flow Rate: 1285 gpm

ISO Specifications: ISO9001:2008

Length: 10-6/25 in

Material: [Ductile Iron, Welded Steel, Plastic, Stainless Steel]

Material Type: [Santoprene, Polypropylene, 316 SS]

Maximum Pressure: 150 psi

Maximum Temperature: 140

NEMA Specifications: NEMA 6P/ IP68

NSF Certified: Yes

NSF Specifications: NSF 61

Power Source: Battery

Product Type: Electromagnetic Meter

Temperature Range: 10 to 140 Deg F

Weight: 27