8 in. DC Power Remote Display Flanged Magmeter with Cable
iMAG 4700 Series 8 in. DC Power Remote Display Flanged Magmeter with Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for raw water, wastewater and potable water
- Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
- Most economical flanged electromagnetic flow meter on the market
- Made in the USA
- Power/output cable allows outputs for use with a variety of Seametrics and other displays and controls for remote reading and telemetry applications
- 4-20mA loop, HART protocol, high speed digital and Modbus® protocol outputs are optional on the externally powered units, depending on model
- Bidirectional flow reading is standard with totals available in forward, reverse, net flow, batch forward flow and batch reverse flow. Batch totals can be reset
- Display can be meter mounted or remote and both rate and total indication are standard
- Grounding rings recommended
- Rated IP68 for applications where the meter may be operated under water to a depth of at least 10' continuously
Documents
Specifications
- ANSI:
- ANSI 61
- Battery Size:
- 7.2V, D
- Battery Type:
- Lithium
- Cable Length (ft):
- 20 ft
- Coating:
- Powder Coated, Epoxy
- Collection:
- iMAG 4700 Series
- Diameter - Inside 1:
- 6-11/25 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Flow Rate:
- 5140 gpm
- ISO:
- ISO 9001
- Length:
- 14-6/25 in
- Material:
- Welded Steel
- Maximum Temperature:
- 158
- NEMA:
- NEMA IP68
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Magmeter
- UL Listed:
- No
- VA Cat 60 Hz:
- 264
- Volts:
- 36V
- Waterworks Application:
- Sewer