iMAG 4700 Series 8 in. Battery Power Integrated Display Flanged Magmeter (Less Cable)

Part #S0800F1XBXXXX0000  |  Manufacturer Part #0800-F1-X-BX-X-XX-0000

Starting at
Call for Pricing

Fitting Sizes:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Most economical flanged electromagnetic flow meter on the market
  • Ideal for raw water, wastewater and potable water
  • Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
  • Display can be meter mounted or remote and both rate and total indication are standard
  • Bidirectional flow reading is standard with totals available in forward, reverse, net flow, batch forward flow and batch reverse flow. Batch totals can be reset
  • Power/output cable allows outputs for use with a variety of Seametrics and other displays and controls for remote reading and telemetry applications
  • 4-20mA loop, HART protocol, high speed digital and Modbus® protocol outputs are optional on the externally powered units, depending on model
  • Made in the USA
  • Rated IP68 for applications where the meter may be operated under water to a depth of at least 10' continuously
  • Grounding rings recommended

Documents

Specifications

ANSI Specifications: ANSI 61

Battery Size: [7.2V, D]

Battery Type: Lithium

Coating: [Powder Coated, Epoxy]

Collection: iMAG 4700 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Flow Rate: 5140 gpm

ISO Specifications: ISO 9001

Inside Diameter: 6-11/25 in

Length: 14-6/25 in

Material: Welded Steel

Maximum Pressure: 150 psi

Maximum Temperature: 158

NEMA Specifications: NEMA IP68

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Magmeter

UL Listed: No

VAC at 60 Hz: 264

Volts: 36V

Waterworks Application: Sewer