Seametrics IP800 Series Saddle for Ductile Iron Pipe

SMF82SF00

Manufacturer Part #: MF82S-F-400

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Ductile Iron Pipe
Brand Model Compatibility
800 Series Fixed Depth Insertion Meters
Collection
IP800 Series
Fits Pipe Size
4 in
ISO Specifications
ISO 9001:2008
NSF Certified
No
Product Type
Saddle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday