Seametrics

MJN Series 1-1/2 in. 100 gpm Bronze and Thermoplastic Cold Water, Reed Switch Pulse Meter

Part #SMJNR150  |  Manufacturer Part #MJNR150

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry top multi-jet design
  • NSF/ANSI 61 for potable cold water applications
  • Tolerates low quality water
  • Simple pulse output (20 mA max current)
  • 24 VDC or VAC Max Voltage
  • Designed for potable water applications

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

AWWA Specifications: AWWA C-708

Cable Length ft : 12 ft

Case Material: Brass Alloy

Collection: MJN Series

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 100 gpm

ISO Specifications: ISO 4064

Lead Law Compliant: Yes

Length: 11-3/4 in

Material: [Bronze, Plastic]

Material Type: Thermoplastic

Maximum Pressure: 150 psi

Maximum Temperature: 105

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: [Cold Water, Reed Switch Pulse Meter]

Waterworks Application: Water

Weight: 13