MJR Series 3/4 in. NPT 22 gpm Epoxy Bronze and Thermoplastic Cold Water, Reed Switch Pulse Meter - US Gallons

Part #SMJR0751G  |  Item #7604532  |  Manufacturer Part #MJR-075-1G

Call for Pricing EACH
(Pricing is for 3/4 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry top multi-jet design
  • Designed for non-potable cold water applications
  • Tolerates low quality water
  • Simple pulse output (20 mA max current)
  • 24 VDC or VAC Max Voltage

Specifications

AWWA Specifications: AWWA C-708

Cable Length ft : 12 ft

Coating: Epoxy

Collection: MJR Series

Color Finish: Blue

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 22 gpm

ISO Specifications: ISO 9001:2008

Length: 7-1/2 in

Material: [Bronze, Plastic]

Material Type: Thermoplastic

Maximum Pressure: 150 psi

Maximum Temperature: 105

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: [Cold Water, Reed Switch Pulse Meter, US Gallons]

Waterworks Application: Water

Weight: 5