MJT Series 2 in. NPT 132 gpm Epoxy Bronze and Thermoplastic Cold Water, Totalizer Only Pulse Meter - US Gallons

Part #SMJT200G  |  Item #7604537  |  Manufacturer Part #MJT-200-G

Call for Pricing EACH

Fitting Sizes

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry top multi-jet design
  • Designed for non-potable cold water applications
  • Tolerates low quality water

Specifications

AWWA Specifications: AWWA C-708

Coating: Epoxy

Collection: MJT Series

Color Finish: Blue

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 132 gpm

ISO Specifications: ISO 9001:2008

Length: 11-3/4 in

Material: [Bronze, Plastic]

Material Type: Thermoplastic

Maximum Pressure: 150 psi

Maximum Temperature: 105

NSF Certified: Yes

Product Type: [Cold Water, Totalizer Only Pulse Meter, US Gallons]

Waterworks Application: Water

Weight: 15