Seametrics

Rate and Total Display Loop Powered Dual Scaled Pulse Output & 4-20mA Output Wall Mount

Part #SFT440W  |  Manufacturer Part #FT440-W

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The FT400 series flow computers are microcontroller-based indicator/transmitters that interface with pulse output flow sensors to compute and display flow rate, flow total, and also generate output signals representing flow
  • The FT430 and FT450 have one scaled pulse output and one pulse pass through. The FT440 has two scaled pulse outputs. Galvanic isolation is provided for most pulse outputs
  • The FT450 is battery powered while the FT430 may be powered by an external DC power source or an optional internal AC power supply. The FT440 is a “two-wire” or “loop powered” device, meaning that it is powered by the 4-20 mA loop circuit itself
  • The FT430/440/450 meters are available in wall and meter mount configurations
  • The FT430 and FT440 models can also be panel mounted
  • Order the FT440 only if a 4-20mA output signal is a requirement and the FT450 if internal battery power is needed. Otherwise the FT430 offers the most flexibility
  • Simple set up
  • Rugged plastic housing
  • Non-volatile memory

Specifications

CE Approved: Yes

ISO Specifications: ISO9001:2008

Installation Type: Wall Mount

Material: [Stainless Steel, Die Cast Aluminum]

Maximum Temperature: 131

NEMA Specifications: NEMA 4X

Power Source: [Loop, DC]

Type: Transmitter