SPT Series SPT Low Flow Sensor 1 in. FNPT Teflon®/Viton®

Part #SSPT100  |  Item #5090058  |  Manufacturer Part #SPT-100

Call for Pricing EACH

Fitting Sizes:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low flows from 0.07 gpm
  • Chemical resistant materials
  • Simple and durable
  • Polypropylene body, is an economical choice for metering water or low corrosion fluids
  • The SPT offers greater chemical resistance with a Teflon® body and cover
  • The pulse output of these meters is compatible with many different types of controls, including a full range of Sea metrics rate displays and controls

Specifications

Case Material: TFE Teflon®

Collection: SPT Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Flow Rate: 40 gpm

ISO Specifications: ISO9001:2008

Material: [Plastic, Viton®, Silicon Carbide, Ceramic]

Material Type: PTFE

Maximum Pressure: 150 psi

Maximum Temperature: 180

Product Type: Flow Sensor