Seamless Carbon Steel Pipe

GBSPXA106937

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Material
Carbon Steel
Pipe Tubing Size
1-1/2 in
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday