Seaport 18 in. Towel Bar in Polished Chrome

Part #N12-01/26  |  Manufacturer Part #12-01/26

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Seaport product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Seaport

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2-5/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

Width: 3-3/8 in