Seasonal Marketing Hip Boot with Knee Harness

SCA2901WSZ

Shoe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Brown
Gender
Mens
Height
6-1/2 in
Length
14 in
Material
Rubber
Shoe Size
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday