0 items

Security Chimneys International Secure Temp™ Chimney Component

SEC6L

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double-lapped flue seam provides radial expansion with the highest level of durability
  • Features 1" thick insulation
  • Smooth finish for safe handling during installation
  • Twist-lock assembly for fast, easy and secure installation—no screws or other attachments required

SPECIFICATIONS

Collection
Secure Temp™
Length
24 in
Material
Stainless Steel
Pipe Tubing Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday