Secure Temp™ 48 in. ASHT Pipe

Part #SEC8L48  |  Item #3665930  |  Manufacturer Part #8L48

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Twist-lock assembly for fast, easy and secure installation—no screws or other attachments required
  • Smooth finish for safe handling during installation
  • Double-lapped flue seam provides radial expansion with the highest level of durability
  • Features 1" thick insulation

Specifications

Collection: Secure Temp™

Length: 48 in

Material: Stainless Steel

Pipe Tubing Size: 8 in