Security Chimneys International

Secure Temp™ 6 in. Rain Cap All Fuels Security High Temp

Part #SEC6CC  |  Manufacturer Part #6CC

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Twist-lock assembly for fast, easy and secure installation—no screws or other attachments required
  • Smooth finish for safe handling during installation
  • Double-lapped flue seam provides radial expansion with the highest level of durability
  • Attached to the top of the chimney, it effectively prevents rain, snow and leaves from entering the opening

Specifications

Collection: Secure Temp™

Fits Pipe Size: 6 in

Material: Stainless Steel