6 X 24 in. Length All Fuels Security High Temp

You last purchased this on
 
Security Chimneys International

Secure Temp® ASHT 6 X 24 in. Length All Fuels Security High Temp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Security Chimneys International

Secure Temp® ASHT 6 X 24 in. Length All Fuels Security High Temp

  • Fast #
  • Part #SEC6L24
  • Item #3665923
  • Manufacturer Part #6L24
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Smooth finish for safe handling during installation
  • Double-lapped flue seam provides radial expansion with the highest level of durability
  • Twist-lock assembly for fast, easy and secure installation—no screws or other attachments required
  • Available in 8", 12", 18", 24", 36" and 48" lengths
  • Available in 5" to 10" inside diameters
  • 2" safety clearance from combustible materials
  • Secura Plus™ insulation, pressure-packed to increase flue temperatures for faster start-up, better draft and improved performance
  • Features 1" thick insulation
  • Lengths also available in aluminum-zinc coated steel exterior casing for cost savings
  • All installation accessories made from aluminum-zinc coated steel to prevent rusting
  • Requires Certification

Specifications

Collection:
Secure Temp® ASHT
Fits Pipe Size:
6 in
Length:
24 in
Material:
Stainless Steel
PipeTubing Size:
6 in