6 x 36 in. Length All Fuels Security High Temp
Secure Temp® ASHT 6 x 36 in. Length All Fuels Security High Temp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth finish for safe handling during installation
- Double-lapped flue seam provides radial expansion with the highest level of durability
- Twist-lock assembly for fast, easy and secure installation—no screws or other attachments required
- Available in 8", 12", 18", 24", 36" and 48" lengths
- Available in 5" to 10" inside diameters
- 2" safety clearance from combustible materials
- Secura Plus™ insulation, pressure-packed to increase flue temperatures for faster start-up, better draft and improved performance
- Features 1" thick insulation
- Lengths also available in aluminum-zinc coated steel exterior casing for cost savings
- All installation accessories made from aluminum-zinc coated steel to prevent rusting
Specifications
- Collection:
- Secure Temp® ASHT
- Fits Pipe Size:
- 6 in
- Length:
- 36 in
- Material:
- Stainless Steel
- PipeTubing Size:
- 6 in