22 X 36 ARCH Mirror Beveled Glass Sedona
Sedona™ 22 X 36 ARCH Mirror Beveled Glass Sedona
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand hammered and recycled copper
- Hand crafted
- Beveled edge glass
- Post-consumer recycled copper
Specifications
- ADA Compliant:
- No
- Collection:
- Sedona™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Glass Type:
- Beveled
- Height:
- 1 in
- Installation Type:
- Vertical Mount
- Length:
- 22 in
- Material:
- Copper
- Type:
- NCPM64
- Width:
- 26 in