0 items

Sedona By Lynx Sedona 3-Burner Built-In Grill in Stainless Steel

LL600PS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Control illumination with blue LEDs
  • Cooking surface is 891 sq in
  • Fluid rotation handle
  • Halogen grill surface light
  • Hood assist kit
  • Temperature gauge
  • Time tested spark ignition system with battery backup
  • Two stainless steel burners and single ProSear 2™ burner (69,000 BTUs)

SPECIFICATIONS

BTU
69000
Collection
Sedona
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
24-5/8 in
Height
25-7/8 in
Ignition System
Spark Ignition
Material
Stainless Steel
Power Source
Electric
Width
36 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday