Select® *0415 30G 2.50KW 277V 1PH Short Boy WHT

Part #SES630SOMSPPY25  |  Item #4420685  |  Manufacturer Part #9260403151

Type:

SES630SOMSPPY25
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tall, short, lowboy, table top & junior models available
  • PEXAN™ diffuser dip tube - self cleaning
  • Thick foam insulation improves efficiency
  • 4500 Watt elements standard on tall, short, lowboy and table top models
  • Tamper-resistant brass drain valve
  • CSA certified and SME rated side T&P relief valve (top T&P valve optional on tall, short, and lowboy models)

Specifications

Capacity: 30 gal

Collection: Select®

Diameter: 22 in

Ignition System: Electronic Ignition

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Type: SES630SOMSPPY25

Volts: 277V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Watts: 2.5