Self-Sealing Napkin Band (Case of 2000)

RPPRNB4M

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A dressed-up appearance for your table setting
  • Self-sealing for quick and easy use

SPECIFICATIONS

Color Finish
White
Length
4-1/4 in
Material
Bond Paper
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday