12 x 8 in. Type B Round Gas Vent Pipe

You last purchased this on
 
Selkirk Americas

12 x 8 in. Type B Round Gas Vent Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Selkirk Americas

12 x 8 in. Type B Round Gas Vent Pipe

  • Fast #
  • Part #M8RV12
  • Item #1194130
  • Manufacturer Part #108012
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
8 in
Gauge (metal):
28 ga
Length:
12 in